




€903.54/ pieceexcl. VAT
€1,093.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 170 mm |
Inner diameter | 6.6929 in |
Cup Outer diameter | 260 mm |
Cup Outer diameter | 10.2362 in |
Cup width | 43 mm |
Cup width inch | 1.6929 in |
Cone width | 57 mm |
Cone width inch | 2.2441 in |
Total width | 57 mm |
Total width inch | 2.2441 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 625 kN |
Static load rating | 915 kN |
Fatigue load limit | 88 kN |
Reference speed | 1900 rpm |
Limiting speed | 2200 rpm |
Weight | 6.12 kg |
Weight | 22.9 lb |
€815.37/ pieceexcl. VAT
€986.60incl. VAT
Estimated delivery date - 17/11/2026