




€815.37/ pieceexcl. VAT
€986.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 260 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |