




€306.34/ pieceexcl. VAT
€370.67incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 140 mm |
Inner diameter | 5.5118 in |
Cup Outer diameter | 210 mm |
Cup Outer diameter | 8.2677 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 45 mm |
Total width inch | 1.7717 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 404 kN |
Static load rating | 585 kN |
Fatigue load limit | 58.5 kN |
Reference speed | 2400 rpm |
Limiting speed | 2800 rpm |
Weight | 6.12 kg |
Weight | 11.6 lb |
€389.84/ pieceexcl. VAT
€471.71incl. VAT
8 In stock - Estimated delivery date 10/11/2026