




€389.84/ pieceexcl. VAT
€471.71incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 210 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |