




€23.14/ pieceexcl. VAT
€28.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 14 mm |
Cup width inch | 0.5512 in |
Cone width | 18 mm |
Cone width inch | 0.7087 in |
Total width | 18 mm |
Total width inch | 0.7087 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 52.3 kN |
Static load rating | 54 kN |
Fatigue load limit | 5.85 kN |
Reference speed | 8500 rpm |
Limiting speed | 10000 rpm |
Weight | 6.12 kg |
Weight | 0.49 lb |
€18.89/ pieceexcl. VAT
€22.86incl. VAT
29 In stock - Estimated delivery date 10/11/2026