




€18.89/ pieceexcl. VAT
€22.86incl. VAT
29 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 62 mm |
Total width | 18 mm |
Sealing | No |
With flange | No |