




€29.98/ pieceexcl. VAT
€36.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 15 mm |
Cup width inch | 0.5906 in |
Cone width | 17 mm |
Cone width inch | 0.6693 in |
Total width | 18 mm |
Total width inch | 0.7087 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 37.4 kN |
Static load rating | 49 kN |
Reference speed | 8000 rpm |
Limiting speed | 11000 rpm |
Weight | 6.12 kg |
Weight | 0.5 lb |
€18.89/ pieceexcl. VAT
€22.86incl. VAT
29 In stock - Estimated delivery date 10/11/2026