




€71.44/ pieceexcl. VAT
€86.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 55 mm |
Inner diameter | 2.1654 in |
Cup Outer diameter | 120 mm |
Cup Outer diameter | 4.7244 in |
Cup width | 25 mm |
Cup width inch | 0.9843 in |
Cone width | 29 mm |
Cone width inch | 1.1417 in |
Total width | 31.5 mm |
Total width inch | 1.2402 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 176 kN |
Static load rating | 163 kN |
Fatigue load limit | 19.3 kN |
Reference speed | 4800 rpm |
Limiting speed | 5600 rpm |
Weight | 6.12 kg |
Weight | 3.44 lb |
€66.30/ pieceexcl. VAT
€80.22incl. VAT
Estimated delivery date - 17/11/2026