




€66.30/ pieceexcl. VAT
€80.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 120 mm |
Total width | 31.5 mm |
Sealing | No |
With flange | No |