




€969.73/ pieceexcl. VAT
€1,173.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 270 mm |
Cup Outer diameter | 10.6299 in |
Cup width | 38 mm |
Cup width inch | 1.4961 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 49 mm |
Total width inch | 1.9291 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 455 kN |
Static load rating | 560 kN |
Fatigue load limit | 57 kN |
Reference speed | 1800 rpm |
Limiting speed | 2400 rpm |
Weight | 6.12 kg |
Weight | 23.3 lb |
€772.10/ pieceexcl. VAT
€934.24incl. VAT
2 In stock - Estimated delivery date 13/11/2026