




€772.10/ pieceexcl. VAT
€934.24incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 49 mm |
Sealing | No |
With flange | No |