




€19.22/ pieceexcl. VAT
€23.26incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 14 mm |
Cup width inch | 0.5512 in |
Cone width | 16 mm |
Cone width inch | 0.6299 in |
Total width | 17.25 mm |
Total width inch | 0.6791 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 50 kN |
Static load rating | 44 kN |
Fatigue load limit | 4.8 kN |
Reference speed | 9000 rpm |
Limiting speed | 11000 rpm |
Weight | 6.12 kg |
Weight | 0.5 lb |
€16.34/ pieceexcl. VAT
€19.77incl. VAT
16 In stock - Estimated delivery date 10/11/2026