




€16.34/ pieceexcl. VAT
€19.77incl. VAT
16 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 62 mm |
Total width | 17.25 mm |
Sealing | No |
With flange | No |