




€11.74/ pieceexcl. VAT
€14.21incl. VAT
97 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 17 mm |
Inner diameter | 0.6693 in |
Cup Outer diameter | 40 mm |
Cup Outer diameter | 1.5748 in |
Cup width | 11 mm |
Cup width inch | 0.4331 in |
Cone width | 12 mm |
Cone width inch | 0.4724 in |
Total width | 13.25 mm |
Total width inch | 0.5217 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 23.4 kN |
Static load rating | 18.6 kN |
Fatigue load limit | 1.83 kN |
Reference speed | 15000 rpm |
Limiting speed | 18000 rpm |
Weight | 6.12 kg |
Weight | 0.17 lb |
€12.61/ pieceexcl. VAT
€15.26incl. VAT
15 In stock - Estimated delivery date 10/11/2026