




€12.61/ pieceexcl. VAT
€15.26incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 30203 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 17 mm |
Inner diameter | 0.6693 in |
Cup Outer diameter | 40 mm |
Cup Outer diameter | 1.5748 in |
Cup width | 11 mm |
Cup width inch | 0.4331 in |
Cone width | 12 mm |
Cone width inch | 0.4724 in |
Total width | 13.25 mm |
Total width inch | 0.5217 in |
Sealing | No |
With flange | No |
Dynamic load rating | 21.3 kN |
Static load rating | 19.9 kN |