

€2,103.88/ pieceexcl. VAT
€2,545.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 118 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2600 kN |
Dynamic load rating | 1628 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |
Performance class | Normal |
Weight | 38.3 kg |
Weight | 84.4 lb |
€2,626.89/ pieceexcl. VAT
€3,178.54incl. VAT
Estimated delivery date - 17/11/2026