FAG

FAG Double-row spherical roller bearing Tapered bore 24044-BE-XL-K30-C3

  • ERIKS:13251478
  • Manufacturer:4012802570250
Image 1
Save to list

€2,626.89/ pieceexcl. VAT

€3,178.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
118 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.6 kN
Dynamic load rating
1.62 kN
Limiting speed
1.83 rpm
Reference speed
1.09 rpm
Alternatives

€2,103.88/ pieceexcl. VAT

€2,545.69incl. VAT

Estimated delivery date - 11/11/2026