






€3,906.74/ pieceexcl. VAT
€4,727.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2485 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 285 kN |
Performance class | Normal |
Weight | 76.6 kg |
Weight | 169 lb |
€4,606.22/ pieceexcl. VAT
€5,573.53incl. VAT
2 In stock - Estimated delivery date 10/11/2026