FAG

FAG Double-row spherical roller bearing Tapered bore 23244-BE-XL-K

  • ERIKS:24212593
  • Manufacturer:4012802509212
Image 1
Save to list

€4,606.22/ pieceexcl. VAT

€5,573.53incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
144 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.3 kN
Dynamic load rating
2.38 kN
Limiting speed
1.7 rpm
Reference speed
880 rpm
Alternatives

€3,906.74/ pieceexcl. VAT

€4,727.16incl. VAT

Estimated delivery date - 10/11/2026