

€562.46/ pieceexcl. VAT
€680.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 69.8 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 765 kN |
Dynamic load rating | 626 kN |
Limiting speed | 3200 rpm |
Reference speed | 2200 rpm |
Performance class | Normal |
Weight | 9.27 kg |
Weight | 20.4 lb |
€685.10/ pieceexcl. VAT
€828.97incl. VAT
Estimated delivery date - 16/11/2026