

€685.10/ pieceexcl. VAT
€828.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 69.8 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 870 kN |
Dynamic load rating | 710 kN |
Limiting speed | 3.25 rpm |
Reference speed | 2.1 rpm |
€562.46/ pieceexcl. VAT
€680.58incl. VAT
Estimated delivery date - 10/11/2026