

€453.75/ pieceexcl. VAT
€549.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Double-row spherical roller bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 600 kN |
Dynamic load rating | 498 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
Performance class | Normal |
Weight | 6.37 kg |
Weight | 14 lb |
€552.57/ pieceexcl. VAT
€668.61incl. VAT
Estimated delivery date - 16/11/2026