

€552.57/ pieceexcl. VAT
€668.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 60.3 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 660 kN |
Dynamic load rating | 560 kN |
Limiting speed | 3.75 rpm |
Reference speed | 2.41 rpm |
€453.75/ pieceexcl. VAT
€549.04incl. VAT
Estimated delivery date - 10/11/2026