






€3,021.87/ pieceexcl. VAT
€3,656.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3200 kN |
Dynamic load rating | 2187 kN |
Limiting speed | 1600 rpm |
Reference speed | 1200 rpm |
Fatigue load limit | 255 kN |
Performance class | Normal |
Weight | 62.3 kg |
Weight | 137 lb |
€3,653.78/ pieceexcl. VAT
€4,421.07incl. VAT
Estimated delivery date - 16/11/2026