

€3,653.78/ pieceexcl. VAT
€4,421.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 128 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.15 kN |
Dynamic load rating | 2.13 kN |
Limiting speed | 1.7 rpm |
Reference speed | 970 rpm |
€3,021.87/ pieceexcl. VAT
€3,656.46incl. VAT
Estimated delivery date - 10/11/2026