






€824.18/ pieceexcl. VAT
€997.26incl. VAT
3 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Width | 68 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 900 kN |
Dynamic load rating | 659 kN |
Limiting speed | 2800 rpm |
Reference speed | 2200 rpm |
Fatigue load limit | 88 kN |
Performance class | Normal |
Weight | 9.97 kg |
Weight | 22 lb |
€869.79/ pieceexcl. VAT
€1,052.45incl. VAT
Estimated delivery date - 17/11/2026