

€869.79/ pieceexcl. VAT
€1,052.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Width | 68 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.01 kN |
Dynamic load rating | 760 kN |
Limiting speed | 3 rpm |
Reference speed | 1.93 rpm |
€824.18/ pieceexcl. VAT
€997.26incl. VAT
3 In stock - Estimated delivery date 09/11/2026