




€158.59/ pieceexcl. VAT
€191.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2309 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 39 kN |
Static load rating | 13.4 kN |
Reference speed | 12000 rpm |
Limiting speed | 4300 rpm |
€147.54/ pieceexcl. VAT
€178.52incl. VAT
Estimated delivery date - 16/11/2026