






€147.54/ pieceexcl. VAT
€178.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 38.5 kN |
Static load rating | 12.7 kN |
Limiting speed | 4550 rpm |
€158.59/ pieceexcl. VAT
€191.89incl. VAT
Estimated delivery date - 17/11/2026