






€125.01/ pieceexcl. VAT
€151.26incl. VAT
14 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2308 |
Type | Self aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 33.8 kN |
Static load rating | 11.2 kN |
Reference speed | 13000 rpm |
Limiting speed | 4800 rpm |
€117.29/ pieceexcl. VAT
€141.92incl. VAT
Estimated delivery date - 17/11/2026