






€117.29/ pieceexcl. VAT
€141.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 30 kN |
Static load rating | 9.7 kN |
Limiting speed | 5100 rpm |
€125.01/ pieceexcl. VAT
€151.26incl. VAT
14 In stock - Estimated delivery date 13/11/2026