




€85.33/ pieceexcl. VAT
€103.25incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2306 |
Type | Self aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.5 kN |
Static load rating | 6.8 kN |
Reference speed | 18000 rpm |
Limiting speed | 6700 rpm |
€85.27/ pieceexcl. VAT
€103.18incl. VAT
Estimated delivery date - 16/11/2026