






€85.27/ pieceexcl. VAT
€103.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 21.7 kN |
Static load rating | 6.3 kN |
Limiting speed | 7800 rpm |
€85.33/ pieceexcl. VAT
€103.25incl. VAT
26 In stock - Estimated delivery date 13/11/2026