






€73.06/ pieceexcl. VAT
€88.40incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2305 |
Type | Self aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19 kN |
Static load rating | 5.4 kN |
Limiting speed | 7500 rpm |
€68.28/ pieceexcl. VAT
€82.62incl. VAT
Estimated delivery date - 16/11/2026