

€68.28/ pieceexcl. VAT
€82.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 18.3 kN |
Static load rating | 5 kN |
Limiting speed | 7800 rpm |
€73.06/ pieceexcl. VAT
€88.40incl. VAT
9 In stock - Estimated delivery date 12/11/2026