

€529.96/ pieceexcl. VAT
€641.25incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 765 kN |
Dynamic load rating | 699 kN |
Limiting speed | 3400 rpm |
Reference speed | 2600 rpm |
Fatigue load limit | 73.5 kN |
Performance class | Normal |
Weight | 9.86 kg |
Weight | 21.7 lb |
€589.06/ pieceexcl. VAT
€712.76incl. VAT
Estimated delivery date - 16/11/2026