FAG

FAG Double-row spherical roller bearing Tapered bore 22319-E1-XL-K-C3

  • ERIKS:11831945
  • Manufacturer:4026677810762
Image 1
Save to list

€589.06/ pieceexcl. VAT

€712.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
700 kN
Dynamic load rating
670 kN
Limiting speed
3.7 rpm
Reference speed
2.8 rpm
Alternatives

€529.96/ pieceexcl. VAT

€641.25incl. VAT

1 In stock - Estimated delivery date 10/11/2026