






€1,085.95/ pieceexcl. VAT
€1,314.00incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1080 kN |
Dynamic load rating | 898 kN |
Limiting speed | 3000 rpm |
Reference speed | 2200 rpm |
Fatigue load limit | 102 kN |
Performance class | Normal |
Weight | 17.4 kg |
Weight | 38.3 lb |
€1,106.60/ pieceexcl. VAT
€1,338.99incl. VAT
Estimated delivery date - 16/11/2026