

€1,106.60/ pieceexcl. VAT
€1,338.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.21 kN |
Dynamic load rating | 1.01 kN |
Limiting speed | 2.9 rpm |
Reference speed | 2.05 rpm |
€1,085.95/ pieceexcl. VAT
€1,314.00incl. VAT
2 In stock - Estimated delivery date 09/11/2026