

€370.94/ pieceexcl. VAT
€448.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 490 kN |
Dynamic load rating | 433 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
Fatigue load limit | 49 kN |
Performance class | Normal |
Weight | 4.85 kg |
Weight | 10.7 lb |
€385.01/ pieceexcl. VAT
€465.86incl. VAT
Estimated delivery date - 16/11/2026