

€385.01/ pieceexcl. VAT
€465.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 475 kN |
Dynamic load rating | 430 kN |
Limiting speed | 4.55 rpm |
Reference speed | 3.15 rpm |
€370.94/ pieceexcl. VAT
€448.84incl. VAT
Estimated delivery date - 10/11/2026