




€625.76/ pieceexcl. VAT
€757.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2220 |
Type | Self aligning ball bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 97.5 kN |
Static load rating | 40.5 kN |
Reference speed | 6700 rpm |
Limiting speed | 4800 rpm |
€702.85/ pieceexcl. VAT
€850.45incl. VAT
Estimated delivery date - 16/11/2026