






€702.85/ pieceexcl. VAT
€850.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 98 kN |
Static load rating | 40.5 kN |
Reference speed | 4900 rpm |
Limiting speed | 5700 rpm |
€625.76/ pieceexcl. VAT
€757.17incl. VAT
Estimated delivery date - 17/11/2026