






€69.59/ pieceexcl. VAT
€84.20incl. VAT
127 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2208 |
Type | Self aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19.9 kN |
Static load rating | 6.95 kN |
Reference speed | 16000 rpm |
Limiting speed | 5600 rpm |
€55.99/ pieceexcl. VAT
€67.75incl. VAT
1 In stock - Estimated delivery date 26/10/2026