






€55.99/ pieceexcl. VAT
€67.75incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 19.4 kN |
Static load rating | 6.5 kN |
Limiting speed | 5400 rpm |
€69.59/ pieceexcl. VAT
€84.20incl. VAT
127 In stock - Estimated delivery date 26/10/2026