




€40.02/ pieceexcl. VAT
€48.42incl. VAT
108 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2204 |
Type | Self aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 12.7 kN |
Static load rating | 3.4 kN |
Reference speed | 28000 rpm |
Limiting speed | 10000 rpm |
€42.85/ pieceexcl. VAT
€51.85incl. VAT
35 In stock - Estimated delivery date 10/11/2026