






€42.85/ pieceexcl. VAT
€51.85incl. VAT
35 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 10.1 kN |
Static load rating | 2.6 kN |
Limiting speed | 10100 rpm |
€40.02/ pieceexcl. VAT
€48.42incl. VAT
108 In stock - Estimated delivery date 13/11/2026