






€34.80/ pieceexcl. VAT
€42.11incl. VAT
67 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2202 |
Type | Self aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 7.41 kN |
Static load rating | 1.76 kN |
Reference speed | 40000 rpm |
Limiting speed | 14000 rpm |
€41.67/ pieceexcl. VAT
€50.42incl. VAT
39 In stock - Estimated delivery date 10/11/2026