






€41.67/ pieceexcl. VAT
€50.42incl. VAT
39 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 7.7 kN |
Static load rating | 1.75 kN |
Limiting speed | 13700 rpm |
€34.80/ pieceexcl. VAT
€42.11incl. VAT
67 In stock - Estimated delivery date 13/11/2026