




€28.88/ pieceexcl. VAT
€34.94incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2200 |
Type | Self aligning ball bearing |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 8.06 kN |
Static load rating | 1.73 kN |
Reference speed | 50000 rpm |
Limiting speed | 34000 rpm |
€28.84/ pieceexcl. VAT
€34.90incl. VAT
Estimated delivery date - 17/11/2026